DESCRIPTION

  • Five year limited warranty
  • Slip-resistant textured bottom
  • Smooth wall
  • Two molded seats

Aquatic Industries Everyday 48 x 35 in. Shower

A1483SGMWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Height
76-1/4 in
Installation Type
3 Wall Alcove
Length
48 in
Material
Gelcoat
Width
35 in

Starting at
Call for Pricing
  • QUANTITY