DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Center drain
  • Lifetime limited warranty
  • Molded seat (Left or right hand)
  • Molded toiletry shelves
  • Shower stall
  • Smooth tile finish

Aquatic Industries Everyday 48 x 36-1/4 in. Shower with Left Corner Seat

A1483STTLWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
77-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
48 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
36-1/8 in

Starting at
Call for Pricing
  • QUANTITY