DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Center drain
  • Lifetime limited warranty
  • Molded seat (Left or right hand)
  • Molded toiletry shelves
  • Shower stall
  • Smooth tile finish

Aquatic Industries Everyday 48 x 36-1/4 in. Shower with Right Corner Seat

A1483STTRWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77-1/4 in
Length
48 in
Material
Gelcoat
Width
36-1/4 in

Starting at
Call for Pricing
  • QUANTITY