Aquatic Industries 48 x 48 in. Neo Angle Shower A1482SNACWH

DESCRIPTION

Aquatic Industries 48 x 48 in. Neo Angle Shower

A1482SNACWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
76 in
Length
48 in
Material
Gelcoat
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY