DESCRIPTION

  • 8 hydrotherapy jets
  • Advanced safety suction system
  • Sculpted arm rests

Aquatic Industries Starla 57 x 38 in. Soaker Tub

A8460600

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Starla
Color Finish
White
Color Finish Category
Whites
Height
24 in
Length
57 in
Material
Acrylic
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY