DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Center rear drain
  • Corner design
  • East Zone Only
  • Ergonomic backrest
  • Integral arm rests
  • Integral skirt
  • Integral tiling flange (2T)
  • Molded toiletry shelf
  • Slip-resistant textured bottom

Aquatic Industries 60 in. Corner Bathtub

A2600CBD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
60 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS