DESCRIPTION

  • Ergonomic backrest
  • Five year limited warranty
  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Smooth wall

Aquatic Industries Everyday 60 in. Rough Tub and Shower Backing 30 Up

A260330MWHBK

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
75-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Gelcoat
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY