DESCRIPTION

  • Five year limited warranty
  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Smooth tile wall
  • Three-piece tub-shower

Aquatic Industries Remodeline Sectionals 60 x 30 in. 3-Piece Tub and Shower in White

A2603TRIOWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Collection
Remodeline Sectionals
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Height
73-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Gelcoat
Width
30 in

Starting at
Call for Pricing
  • QUANTITY