DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Alcove bath
  • Integral skirt
  • Integral tiling flange (3T)
  • Left or right hand drain
  • Lifetime limited warranty
  • Slip-resistant textured bottom

Aquatic Industries Builder's Choice 60 x 31-1/4 in. Bathtub

A260030L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Builder's Choice
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
15 in
Installation Type
Alcove
Length
60 in
Material
Gelcoat
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY