DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Alcove bath
  • Integral skirt
  • Integral tiling flange (3T)
  • Left or right hand drain
  • Lifetime limited warranty
  • Slip-resistant textured bottom

Aquatic Industries Everyday 60 x 31-1/4 in. Bathtub

A260030R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
50 gal
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Drain Location
Right
GSA Approved
No
Height
16-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY