60 x 31-1/4 in. Soaker Alcove Bathtub Right Drain in Aquatic White
This product has been replaced by
Manufacturer Part #VP6030CTR.010
60 x 31-1/4 in. Soaker Alcove Bathtub Right Drain in Aquatic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip resistant, textured bottom
- Right drain
- Pre-leveled base
- Fifteen year residential limited warranty
- Coordinates with 6062CBW-AW back wall
- Coordinates with 2462CSW-AW sidewall set
- Durable high gloss finish
- Solid A2 composite material
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 37 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- Aquatic White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- A² Composite
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 16-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Overflow Type:
- Round
- Size:
- 60 in x 31-1/4 in x 16-1/2 in
- Soaking Depth:
- 11-3/4 in
- UL Listed:
- No
- Weight:
- 54 lb
- cUPC Certified:
- No