DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Ergonomic backrest
  • Left or right hand drain
  • Lifetime limited warranty
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Smooth tile finish
  • Tub-shower

Aquatic Industries Everyday 60 x 32 in. Smooth Tile Tub and Shower in White

A2603CTWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
46 gal
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
73-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
UL Listed
No
Width
33-1/4 in

Starting at
Call for Pricing
  • QUANTITY