DESCRIPTION

  • Five year limited warranty
  • Integral seats
  • Molded toiletry shelves
  • Smooth wall
  • Three piece shower

Aquatic Industries Everyday 60 x 34 in. 3-Piece Shower with Seat

A16033PWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Height
73-1/4 in
Length
60 in
Material
Gelcoat
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY