DESCRIPTION

  • Installed acrylic grab bar
  • Molded left corner seat
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Textured tile wall
  • Three year limited warranty

Aquatic Industries Everyday 60 x 35 in. Shower with Left Hand Seat

A1603COSLWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
73-1/4 in
Length
60 in
Material
Gelcoat
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY