DESCRIPTION

  • Five year limited warranty
  • Integral acrylic grab bar
  • Integral toiletry shelf
  • Molded left corner seat
  • Slip-resistant textured bottom
  • Smooth wall

Aquatic Industries Everyday 60 x 36 in. Shower with Left-Hand Seat

A1603STSLWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Height
77-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Gelcoat
Width
36 in

Starting at
Call for Pricing
  • QUANTITY