DESCRIPTION

  • Barrier free when properly installed
  • Pre-leveled base
  • Smooth walls

Aquatic Industries Everyday 60 x 36 in. Shower with Right Hand Seat

A1603STSMRWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77-1/4 in
IsAcceptableImage
Length
60 in
Material
Gelcoat
Width
36 in

Starting at
Call for Pricing
  • QUANTITY