DESCRIPTION

  • Includes drain assembly and cover
  • Integral nailing flange
  • Slip-resistant, textured bottom
  • Three year limited warranty

Aquatic Industries Everyday 60 x 42 in. Shower Base

A6042PANWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
7-1/4 in
Installation Type
Alcove
Length
60 in
Material
Gelcoat
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY