DESCRIPTION

  • 8 hydrotherapy jets
  • Advanced safety suction system
  • Sculpted arm rests

Aquatic Industries Alydar I 60 x 42 in. Soaking Bathtub

A5660620V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Alydar I
Color Finish
White
Color Finish Category
Whites
Height
23-7/8 in
Length
60 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY