60 in. x 42 in. Tub & Shower Unit in White with Right Drain

You last purchased this on
 
Aquatic

60 in. x 42 in. Tub & Shower Unit in White with Right Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

60 in. x 42 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A26041SGMRWH
  • Item #5145645
  • Manufacturer Part #26041SGM-R-WH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fiberglass
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
No
cUPC Certified:
No