DESCRIPTION

Aquatic Industries 60 x 60 in. Corner Bathtub

A9560620

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Acrylic
Width
60 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS