DESCRIPTION

  • Advances safety suction system
  • Factory run-tested
  • High-flow directional jets
  • Low-profile spinning micro-jets
  • Optional pillow and in-line heater
  • Pneumatic on/off control
  • Pre-leveled base
  • Slip-resistant floor
  • Ten year limited warranty

Aquatic Industries Cavalcade 60 x 60 x 22 in. Left-Hand Pump with Center Drain Whirlpool

A3860621VLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Corner
Collection
Cavalcade
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
22 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
Width
60 in

Starting at
Call for Pricing
  • QUANTITY