DESCRIPTION

  • Ergonomic backrest
  • Five year limited warranty
  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Smooth wall

Aquatic Industries Everyday 60 x 75-1/4 in. Tub and Shower in White

A260330MWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
Right
Height
75-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Gelcoat
Width
31-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY