DESCRIPTION
- Back wall only
Aquatic Industries Everyday 60 x 8 in. Shower Back Wall
A6062CBWWH
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Everyday
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Center
- Height
- 62 in
- Length
- 60 in
- Material
- Gelcoat
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday