Aquatic Industries Everyday 62 x 24 in. Shower Side Wall Only A2462CSWWH

DESCRIPTION

  • Side wall only

Aquatic Industries Everyday 62 x 24 in. Shower Side Wall Only

A2462CSWWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
62 in
Length
62 in
Material
Gelcoat
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS