DESCRIPTION

  • Class A GFCI
  • Factory run-tested
  • Lifetime limited warranty
  • Perimeter air channel lined with antimicrobial coating
  • Slip-resistant floor
  • Variable-speed, heated-air blower

Aquatic Industries Serenity 13 66 x 38 in. Air Bath Serenity Whirpool

AAI13AIR6638F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Serenity 13
Color Finish
White
Color Finish Category
Whites
Height
26 in
Installation Type
Freestanding
Length
66 in
Material
Acrylic
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY