DESCRIPTION

  • Class A GFCI
  • Factory run-tested
  • Lifetime limited warranty
  • Perimeter air channel lined with antimicrobial coating
  • Slip-resistant floor
  • Variable-speed, heated-air blower

Aquatic Industries Serenity II 72 x 40 in. Air Bath Pedestal Serenity Whirpool

AAI11AIR7240P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Serenity II
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
Height
27 in
Installation Type
Freestanding
Length
72 in
Material
Acrylic
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY