Aquatic Industries Everyday 74 x 27 in. Shower Side Wall Only A2774CSWWH

DESCRIPTION

  • Side wall only

Aquatic Industries Everyday 74 x 27 in. Shower Side Wall Only

A2774CSWWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
74 in
Length
74 in
Material
Gelcoat
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS