36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White
FreedomLine 36-1/4 x 62 x 77-1/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AcrylX™ applied acrylic surface
- 3/4 Inch skirt
- Pre-leveled base
- Lifetime limited warranty (30 year commercial)
- Smooth wall
- Center drain
- Barrier free when properly installed
- 1/2 Inch interior threshold
- ADA configured with left seat, grab bars and hand held shower assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- FreedomLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 77-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 36-1/4 in
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 62 in