• Cart

DESCRIPTION

  • Ergonomic backrest
  • Integral tiling flange (3T)

Aquatic Industries Builder's Choice 54 x 27 in. Bathtub in White

A254027RWH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Builder's Choice
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Installation Type
3 Wall Alcove
Length
54 in
Material
Gelcoat
Width
27 in

  • QUANTITY

0 item(s) added to Cart Checkout Now