• Cart

DESCRIPTION

  • Can be used in undermount application
  • Ergonomic bathing well
  • Limited 10-year warranty
  • Pre-leveled wood base
  • Premium cast acrylic surface
  • Sculpted armrests
  • Slip-resistant floor
  • Universal drain

Aquatic Industries Alydar II 72 x 42 in. Soaking Bathtub in White

A5772620WH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Capacity
67 gal
Collection
Alydar II
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
21-7/8 in
Drain Location
Universal
GSA Approved
No
Height
23-7/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
NSF Certified
No
UL Listed
No
Width
42 in

  • QUANTITY

0 item(s) added to Cart Checkout Now