Darsey 42 x 114 in. Tub and Shower with Left Hand Drain in White

Part #A114HG2PLWH  |  Item #1344872  |  Manufacturer Part #114HG2PL-WH

$3,594.21 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 2-piece tub and shower suite
  • 42 Inch x 42 Inch shower with integral toiletry shelf
  • 60 Inch x 42 Inch bathtub with hourglass sump, pony wall, 2-sided wainscot and integral skirt
  • Textured tile
  • Molded toiletry shelves
  • 8 Inch wainscot
  • Right or left hand tub location

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 67 gal

Collection: Darsey

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: Left

GSA Approved: No

Height: 80 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 114 in

Material: AcrylX™

NSF Certified: No

Number Of Pieces: 2 Piece

Overall Height: 17-1/2 in

Shower Base Shape: Rectangle

UL Listed: No

Width: 43-1/4 in