Everyday 36-1/4 x 60 x 76-1/4 in. Alcove Shower Unit in White

Part #A1603CTGNMWH  |  Item #5173008  |  Manufacturer Part #1603CTGNM-WH

$1,219.05 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower stall
  • Textured tile finish
  • Molded seats (2)
  • Molded toiletry shelves
  • Above-floor rough
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

GSA Approved: No

Height: 76-1/4 in

IAPMO Listed: Yes

Length: 36-1/4 in

Material: AcrylX™

NSF Certified: No

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

UL Listed: No

Width: 60 in