37-1/4 in. Shower in White

You last purchased this on
 
Aquatic

Everyday 37-1/4 in. Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 37-1/4 in. Shower in White

  • Fast #
  • Part #A1363CNTWH
  • Item #1600047
  • Manufacturer Part #1363CNT-WH
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth wall finish
  • Molded toiletry shelves
  • Shower stall
  • AcrylX™ applied acrylic surface
  • Slip-resistant textured bottom
  • Center drain
  • Unit is ANSI Z124 and IPC compliant, but not UPC compliant for floor space. Please check state and local code for your area
  • Tall version of 1363C
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
79-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
36 in
NSF Certified:
No
Shower Base Shape:
Rectangle
Shower Door Framed or Frameless:
Framed
UL Listed:
No
Width:
37-1/4 in