37-1/4 x 48 x 77-1/4 in. Alcove Shower Unit in White

You last purchased this on
 
Aquatic

Everyday 37-1/4 x 48 x 77-1/4 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 37-1/4 x 48 x 77-1/4 in. Alcove Shower Unit in White

  • Fast #
  • Part #A1483STSLWH
  • Item #3874489
  • Manufacturer Part #1483STSL-WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth wall finish
  • Integral toiletry shelves
  • Shower stall
  • East zone only
  • Center drain
  • AcrylX™ applied acrylic surface
  • Left or right single seat
  • Slip resistant, textured bottom
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
77-1/4 in
IAPMO Listed -:
Yes
Length:
37-1/4 in
NSF Certified:
No
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
UL Listed:
No
Width:
48 in