Everyday 48 x 34-3/4 in. Shower in Biscuit

Part #A1483OSLBI  |  Item #466444  |  Manufacturer Part #1483OSL-BI

Call for Pricing EACH

Color/Finish: Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower stall
  • Smooth wall finish
  • Molded seat (Left or right hand)
  • Above-floor rough version of 1483-OS
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Collection: Everyday

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

GSA Approved: No

Height: 73 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 48 in

Material: AcrylX™

NSF Certified: No

Shower Base Shape: Rectangle

UL Listed: No

Width: 34-3/4 in