54-1/8 x 36-1/4 x 73-1/4 in. Alcove Shower Unit in White
Everyday 54-1/8 x 36-1/4 x 73-1/4 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth wall finish
- Molded seats (2)
- Shower stall
- Lifetime limited warranty
- Center drain
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Molded toiletry shelves
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 49-3/4 in
- Frame Type:
- Framed
- GSA Approved:
- No
- Height:
- 73-1/4 in
- IAPMO Listed -:
- No
- Length:
- 54-1/8 in
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 6 in
- UL Listed:
- No
- Weight:
- 114 lb
- Width:
- 36-1/4 in