60 in. x 31-1/4 in. Tub & Shower Unit in White with Left Drain
Everyday 60 in. x 31-1/4 in. Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth wall, 4 piece molded sectionals
- Pre-Leveled base
- Durable high gloss finish
- Left, right drain
- Easy Wedge & Lock Installation
- Multiple integral soap shelves
- Leakproof right angle joint flanges
- caulk-less Installation
- Available with Age-in-Place backing
- Slip resistant, textured bottom
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 37 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Composite
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 5
- Overall Height:
- 77-3/8 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- UL Listed:
- Yes
- Weight:
- 120 lb