DESCRIPTION

  • Island bath
  • Deep bathing well
  • Ergonomic backrest
  • Slip-resistant textured bottom
  • Universal drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Aquatic Industries Everyday 60 x 32 in. Soaker Drop-In Bathtub in White

A6032DMINWH

Manufacturer Part #: 6032DMIN-WH

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Capacity
60 gal
Collection
Everyday
Configuration
Soaker
Depth
18-1/8 in
Drain Location
Center
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
Drop-in
NSF Certified
No
Overall Width
32 in
UL Listed
No
Width
32 in

Print