60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain
Everyday 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ergonomic backrest
- Installed acrylic grab bar
- Textured tile wall
- Slip-resistant, textured bottom
- Three year limited warranty
- Above floor rough-in
- Molded toiletry shelves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Height:
- 76-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- UL Listed:
- Yes
- Weight:
- 175 lb