Aquatic Industries
Everyday 60 x 36 in. Right Hand Shower Seat in Biscuit
Part #A1603STSRBI | Item #4222802 | Manufacturer Part #1603STSR-BI
Product Details
- Shower stall
- Smooth wall finish
- Integral toiletry shelves
- Slip resistant, textured bottom
- Left or right single seat
- Center drain
- AcrylX™ applied acrylic surface
- East zone only
- Lifetime limited warranty
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
ASTM Specifications: ASTM E-84
CARB OTC LEED Compliant: No
Collection: Everyday
Color Finish: Biscuit
Color Finish Category: Neutrals
Depth: 36 in
GSA Approved: No
Height: 77-1/4 in
IAPMO Listed: Yes
Installation Type: Alcove
Length: 60 in
Material: AcrylX™
NSF Certified: No
Overall Length: 60 in
Overall Width: 37-1/4 in
Shower Base Shape: Rectangle
Width: 37-1/4 in
-
Call for Pricing
-
Call for Pricing