66 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Aquatic

Everyday 66 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aquatic

Everyday 66 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A6636SMINLWH
  • Item #7359921
  • Manufacturer Part #6636SMINL-WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral skirt
  • Deep bathing well
  • Alcove bath
  • Lifetime limited warranty
  • Left or right hand drain
  • AcrylX™ applied acrylic surface
  • Slip-resistant textured bottom
  • Ergonomic backrest
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Above Floor Rough:
No
Application:
Residential
Basin Length:
46-3/4 in
Basin Shape:
Rectangle
Basin Width:
24-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
52 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2-7/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Occupants:
1
Overall Height:
19-1/4 in
Overall Length:
66 in
Overall Width:
37-1/4 in
Overflow Type:
Round
Soaking Depth:
12-1/2 in
UL Listed:
No
Weight:
63 lb
cUPC Certified:
No