60 x 37-1/4 in. Tub & Shower Unit with Left Drain in White
Everyday 60 x 37-1/4 in. Tub & Shower Unit with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth tile finish
- Ergonomic backrest
- Tub-shower
- Lifetime limited warranty
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Molded toiletry shelf
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Application:
- Commercial, Residential
- Basin Length:
- 48-1/8 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 77-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 37-1/4 in
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- Weight:
- 146 lb
- cUPC Certified:
- No