Aquatic Industries

FreedomLine 38-1/4 x 38 x 77 in. Alcove Shower Unit in White

Part #A1363BFSCMARWH  |  Manufacturer Part #1363BFSCMA-WH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-leveled base
  • AcrylX™ applied acrylic surface
  • 3/4 Inch skirt
  • No interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Center drain
  • Lifetime limited warranty (30 year commercial)

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Collection: FreedomLine

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 77 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 38-1/4 in

Material: AcrylX™

NSF Certified: No

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

UL Listed: No

Width: 38 in