Aquatic Industries

FreedomLine 60 x 34 in. Shower with Left Hand Fold Up Seat and Grab Bar in White

Part #A1603CFSLSGBWH  |  Item #3347716  |  Manufacturer Part #1603CFSLSGBWH

Call for Pricing EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AcrylX™ applied acrylic surface
  • 1-3/4 Inch skirt
  • 1/2 Inch interior threshold
  • Barrier free when properly installed
  • Smooth wall
  • Center drain
  • Lifetime limited warranty (30 year commercial)
  • Left seat
  • Grab bars

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Collection: FreedomLine

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

Height: 77-5/16 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 62 in

Material: AcrylX™

NSF Certified: No

Shower Base Shape: Rectangle

UL Listed: No

Width: 36-1/4 in