Replacement Filter Cartridge for K-200, K-6665-F and K-6666-F Faucets
Aquifer® Replacement Filter Cartridge for K-200, K-6665-F and K-6666-F Faucets
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use ONLY with K-200, K-6665-F, and K-6666-F.
- Single-stage filtration and absorption system.
- Replaces K-201 and K-202 filters.
- Meets NSF International standards.
- Replace filter media every 1389 gallons (5258 liters) or six months.
- 1.39 gallons per minute (5.26 liters per minute) maximum flow rate at 60 PSI.
- Cartridge filter can be twisted in and out for easy replacement.
- Filter reduces particulates, sediment/rust, turbidity, cysts, chlorine taste/odor, and lead.
- Replaces K-201 and K-202 filters
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 1389 gal
- Cartridge Type:
- Replacement
- Collection:
- Aquifer®
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Sediment, Rust, Lead, Turbidity, Cysts
- Diameter:
- 3 in
- Filtering Material:
- Yes
- Fits Model:
- K-200, K-6665-F, K-6666-F
- Flow Rate:
- 1.39 gpm
- Height:
- 14 in
- IAPMO Listed -:
- No
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Temperature Range:
- 33 to 100 Deg F