DESCRIPTION

Aramsco 10 ft. 6 mil Poly Sheet in Clear

A86058

Length:

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Length
100 ft
Material
Plastic
Thickness
6 mil
Width
10 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY