100 x 10 ft. 6 mil Poly Sheet in Clear

Part #A86058  |  Item #4310386  |  Manufacturer Part #86058

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear

Color Finish Category: Clear

Length: 100 ft

Material: Plastic

Thickness: 6 mil

Width: 10 ft