5 lb. Chlorinating Tablets
CCH® 5 lb. Chlorinating Tablets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" pillow/briquettes
- NSF Standard 60, Drinking Water Additives
- Designed for use with the CCH Cal-Hypo Feeder, this tablet is 68% calcium hypochlorite and cyanuric acid-free so there is never any danger of over stabilization
- Requires no storage tanks or secondary containment
- Cost Effective
- Effective alternative to gas and liquid hypochlorite
- Cyanuric Acid Free
- Meets AWWA Standard B300-05
- Priced per each, sold in multiples of 6 only
- Shelf Life: 2 years in ideal conditions
Documents
Specifications
- Material:
- Chlorine
- Size:
- 5 lb
- Weight:
- 5 lb