Drop-in Basin in Almond

You last purchased this on
 
KOHLER

Archer® Drop-in Basin in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Archer® Drop-in Basin in Almond

  • Fast #
  • Part #K2356-1-47
  • Item #3169791
  • Manufacturer Part #2356-1-47
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Classic rectangular basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Archer® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Archer®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
16-7/8 in x 12-9/16 in x 4 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-5/8 in x 19-7/16 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
19-7/16 in