60 x 30 in. Drop-In Bathtub with Right Drain in Almond
Archer® 60 x 30 in. Drop-In Bathtub with Right Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Right-hand drain location
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Slotted overflow allows for deep soaking
- Molded lumbar support offers extra comfort while bathing
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Configuration:
- Soaker
- Depth:
- 21 in
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Material:
- ExoCrylic™
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Size:
- 60 in x 30 in
- UL Listed:
- Yes